Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Dexi-Task Powder Free Nitrile Gloves

Catalog No. 191501037 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-150-1037 X-Large
19-150-1034 Small
19-150-1035 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-150-1037 Supplier Honeywell™ Supplier No. LA049PFXL

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dexi-Task powder free nitrile gloves offer both dexterity and sensitivity for a wide variety of laboratory and industrial applications.

  • Disposable nitrile
  • Powder free
  • Puncture resistant
  • 5 mil thickness
  • Conform to ASTM D6319 and EN455 standards
  • AQL 1.5

Specifications

Certifications/Compliance ASTM D6319
Certifications/Compliance (Europe) EN455 Standards, CE Standards, EN420 and approved by CFIA
Chemotherapeutic Rated No
Applications Industrial, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Large
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Glove Cuff Style Rolled
Model LA049PF/XL
Quantity 10 Boxes/Cs.
Series Dexi-Task
Tensile Strength 16 MPa
Length (English) 9 in.
Length (Metric) 23 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.