Learn More
Description
- Appearance (Color): White to Off-White
- Appearance (Form): Crystalline Powder
- Purity: ≥ 99.5%
- Solubility (2 g/15 mL): Clear and Colorless
- Identification (FTIR): Conforms to Structure
- Conductivity: ≤ 20 μS/cm
- Specific Rotation: +52.6° to +53.2°
- Water (KFV): ≤ 1.0%
- Lead: ≤ 0.5 ppm
- Sulfates: ≤ 200 ppm
- Chloride: ≤ 125 ppm
- Sulfated Ash: ≤ 0.1%
- Calcium: ≤ 200 ppm
- Endotoxins: ≤ 1.25 EU/g
- DNase: None Detected
- RNase: None Detected
Specifications
Specifications
| Boiling Point | Decomposes |
| Quantity | 500 g |
| Percent Purity | 100% |
| Grade | Not Available |
| Physical Form | Crystalline Powder or Crystals |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

