Learn More
Diaion™ PA312(Cl), ion exchange resin, 6% cross-linked, strongly basic porous type I, 1.2 meq/ml on PS-DVB
Description
Decolorization in sugar solutions, metal recovery, pharmaceuticals, purification of amino acids
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Decolorization in sugar solutions, metal recovery, pharmaceuticals, purification of amino acids
Specifications
Specifications
| Physical Form | 300-1180μm Beads |
| Chemical Name or Material | Diaion™ PA312 (Cl), ion exchange resin |
| Name Note | 6% cross-linked, strongly basic porous type I, 1.2meq/mL on PS-DVB |
| Particle Size | 300 to 1180μm |
| Quantity | 1 kg |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.