Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diaion™ PK220(Na), ion exchange resin, 10% cross-linked, strongly acidic porous type, 1.9 meq/ml on PS-DVB, Thermo Scientific™

Catalog No. AA46511A1
Change view
Click to view available options
Quantity:
1 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AA46511A1 1 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AA46511A1 Supplier Thermo Scientific Chemicals Supplier No. 46511A1
Add to Cart

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

  • Used in demineralization, decolorization, metal recovery, pharmaceuticals, amino acid separation
  • Used in solutions of high electrolyte content
TRUSTED_SUSTAINABILITY

Specifications

Physical Form 300-1180μm Beads
Chemical Name or Material Diaion™ PK220 (Na), ion exchange resin
Name Note 10% cross-linked, strongly acidic porous type, 1.9meq/mL on PS-DVB
Particle Size 300 to 1180μm
Quantity 1 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.