Learn More
Diaion™ RCP160M(H), ion exchange resin, highly cross-linked, strongly acidic highly porous type, 1.5 meq/ml on PS-DVB
Description
Used in demineralization, decolorization, metal recovery, pharmaceuticals, amino acid separation. Used in solutions of high electrolyte content
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Used in demineralization, decolorization, metal recovery, pharmaceuticals, amino acid separation
- Used in solutions of high electrolyte content
Specifications
Specifications
| Physical Form | 250-710μm Beads |
| Chemical Name or Material | Diaion™ RCP160M (H), ion exchange resin |
| Name Note | Highly cross-linked, strongly acidic highly porous type, 1.5meq/mL on PS-DVB |
| Odor | Odorless |
| Particle Size | 250 to 710μm |
| Quantity | 1 kg |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.