Learn More
Description
- PVC drainage modular interlocking tile with raised diamond top surface
- Black tiles and ramps are made from 100% recycled PVC
- Ergonomic, multi-tiered design
- Unique post-in-hole connection system
- Custom configure own workspace or select from an assembled stock size
- Stock size mats have beveled edges permanently affixed on three sides
- Beveled ramps and corners available
Specifications
Specifications
| Dimensions (L x W) | 12 x 12 in. |
| Material | Recycled PVC |
| Type | Mat |
| Length (English) | 12 in. |
| Width (English) | 12 in. |
| Color | Black |
| Quantity | 1 Ea. |
| Thickness (English) | 1 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
