Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Diamond Flex-Lok™ Solid Matting System
GREENER_CHOICE

Catalog No. 19086157 Shop All NoTrax Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
30 x 36 in.
30 x 48 in.
30 x 60 in.
30 x 72 in.
30 x 96 in.
Color:
Black
Black/Yellow
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19-086-157 30 x 48 in. Black
19-086-153 12 x 12 in. Black
19-086-155 30 x 36 in. Black
19-086-156 30 x 36 in. Black/Yellow
19-086-158 30 x 48 in. Black/Yellow
19-086-159 30 x 60 in. Black
19-086-160 30 x 60 in. Black/Yellow
19-086-161 30 x 72 in. Black
19-086-162 30 x 72 in. Black/Yellow
19-086-163 30 x 96 in. Black
19-086-164 30 x 96 in. Black/Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 19-086-157 Supplier NOTRAX™ Supplier No. 621S3048BL
Add to Cart
Add to Cart

Diamond Flex-Lok™ Solid is a high-performance modular matting system that combines the durability and toughness of an industrial mat with ergonomic support and comfort

  • PVC solid modular interlocking tile with raised diamond top surface
  • Black tiles and ramps made from 100% recycled PVC
  • Ergonomic, multi-tiered design
  • Unique post-in-hole connection system
  • Custom configure own workspace or select from an assembled stock size
  • Stock size mats have beveled edges permanently affixed on three sides
  • Beveled ramps and corners available

Specifications

Color Black
Width (English) 48 in.
Dimensions (L x W) 30 x 48 in.
Length (English) 30 in.
Material Recycled PVC
Quantity 1 Ea.
Thickness (English) 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.