Learn More
Description
With the same diameter and conical shape as 15 mL tubes, these shorter 5.0 mL Midi centrifuge tubes:
- Reduce total cost to the lab for purchase and use
- Reduce environmental impact during production and disposal
- Require no special equipment or racks
- Reduce pipet shaft contamination since there is no need to insert the pipettor barrel into the tube to retrieve samples
- Available non-sterile or sterile and are RNase, DNase and pyrogen free
- Spin up to 25000 x g when used with proper support in appropriate rotor
5 mL Diamond™ Midi™ Screw Cap Centrifuge Tubes
- Single turn threaded caps seal easily and securely
- Graduated in 0.5 mL and 0.2 mL increments
- Available sterile in bags or recyclable paperboard racks and non-sterile with tubes and caps packed separately
- Suitable for use from -80° to 121°C for low temperature sample storage, general laboratory uses, or boiling procedures
- Polypropylene (PP) with polypropylene (PP) screw cap
Specifications
Specifications
| Color | Blue |
| Capacity (Metric) | 5 mL |
| Disposable | Single-use |
| Material | Polypropylene |
| Quantity | 20 Ea. |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Shape | Cylindrical |
| Bottom Shape | Conical |
| Closure Type | Screw Cap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.