Learn More
Description
- Non-directional diamond plate textured embossed mat
- PVC foam provides added cushioning comfort
- Exclusive Dyna-Shield™ top surface manufactured directly into the mat for long lasting wear
- Superior tear resistance and tensile strength
- Beveled edges on all four sided
- Easy to sweep clean
Specifications
Specifications
| Width (English) | 60 ft. |
| Length (English) | 3 ft. |
| Dimensions (L x W) | 3 x 60 ft. |
| Surface | Dyna-Shield top surface |
| Color | Black/Yellow |
| Quantity | 1 Ea. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
