Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Diamond Stat™ Dissipative/Anti-Static Mat
GREENER_CHOICE

Catalog No. 19086179 Shop All NoTrax Products
Change view
Click to view available options
Length (English):
2 ft.
3 ft.
4 ft.
Width (English):
3 ft.
5 ft.
12 ft.
75 ft.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-086-179 4 ft. 75 ft.
19-086-177 2 ft. 75 ft.
19-086-178 3 ft. 75 ft.
19-086-180 3 ft. 3 ft.
19-086-181 3 ft. 5 ft.
19-086-182 3 ft. 12 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-086-179 Supplier NOTRAX™ Supplier No. 826R0475BL
Add to Cart
Add to Cart
Request a Quote

Diamond Stat™ is a dissipative/anti-static mat designed to absorb static electricity from the worker keeping sensitive circuitry from being damaged

  • Electrically conductive PVC diamond plate top surface is combined with a dense closed cell PVC foam base
  • Diamond-plate surface texture provides added traction
  • UniFusion™ bond guaranteed for the life of the mat
  • Redstop™ non-slip backing to reduce mat slippage
  • Beveled edges on all four sides
  • Certified by the NFSI (National Floor Safety Institute)
  • RG  104 to 106 Ω; RP 104 to 106 Ω
  • Grounding cord included, required

Specifications

Surface Diamond plate top surface
Thickness (English) 9/16 in.
Dimensions (L x W) 4 x 75 ft.
Length (English) 4 ft.
Type Dissipative/Anti-static Mat
Width (English) 75 ft.
Color Black
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.