Learn More
Description
- Electrically conductive PVC diamond plate top surface is combined with a dense closed cell PVC foam base
- Diamond-plate surface texture provides added traction
- UniFusion™ bond guaranteed for the life of the mat
- Redstop™ non-slip backing to reduce mat slippage
- Beveled edges on all four sides
- Certified by the NFSI (National Floor Safety Institute)
- RG 104 to 106 Ω; RP 104 to 106 Ω
- Grounding cord included, required
Specifications
Specifications
| Dimensions (L x W) | 3 x 3 ft. |
| Width (English) | 5 ft. |
| Length (English) | 3 ft. |
| Color | Black |
| Type | Dissipative/Anti-static Mat |
| Surface | Diamond plate top surface |
| Quantity | 1 Ea. |
| Thickness (English) | 9/16 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
