Learn More
Globe Scientific Diamond™ White Glass Color Coded Microscope Slides
Description
- Offered in a variety of bright, attractive colors
- Produced from the finest quality optical white glass
- Color coded on one end, one side
- Packaged in high-quality white plastic boxes
Specifications
Specifications
| Length (Metric) | 75 mm |
| Sterility | Non-sterile |
| Frosted | 1 End, 1 Side |
| Edges | Beveled |
| Precleaned | Yes |
| Material | Glass |
| Thickness (Metric) | 1 mm |
| Width (Metric) | 25 mm |
| No. per Case | 1440 |
| No. per Pack | 72 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.