Learn More
Globe Scientific Diamond™ White Glass Color Frosted Microscope Slides
Description
- Slides are offered in a variety of bright, attractive colors
- Produced from the finest quality optical white glass
- Pre-cleaned and ready to use
Specifications
Specifications
| Length (Metric) | 75 mm |
| Sterility | Non-sterile |
| Frosted | 1 End, 1 Side |
| Edges | Ground |
| Precleaned | Yes |
| Material | Glass |
| Thickness (Metric) | 1 mm |
| Width (Metric) | 25 mm |
| No. per Pack | 72 |
| No. per Case | 1440 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.