Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Diamond™ White Glass Color Frosted Microscope Slides

Catalog No. 22170351
Change view
Click to view available options
Color:
Aqua, Special Order
Blue
Gold, Special Order
Green
Lilac
Orange
Pink
Tan, Special Order
White
Yellow
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-170-351 Orange
22-170-347 Blue
22-170-354 White
22-170-355 Yellow
22-170-346 Aqua, Special Order
22-170-348 Gold, Special Order
22-170-349 Green
22-170-350 Lilac
22-170-352 Pink
22-170-353 Tan, Special Order
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 22-170-351 Supplier Globe Scientific Supplier No. 138050N
Add to Cart
Add to Cart
This item is not returnable. View return policy

Globe Scientific Inc. Diamond™ White Glass Color Frosted Microscope Slides with ground edges, and 90° corners

  • Slides are offered in a variety of bright, attractive colors
  • Produced from the finest quality optical white glass
  • Pre-cleaned and ready to use

Specifications

Length (Metric) 75 mm
Sterility Non-sterile
Frosted 1 End, 1 Side
Edges Ground
Precleaned Yes
Thickness (Metric) 1 mm
Material Glass
Width (Metric) 25 mm
No. per Pack 72
No. per Case 1440
Color Orange
Corner Style 90°
Dimensions (L x W) 75 x 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.