Learn More
Globe Scientific Diamond™ White Glass Plain Microscope Slides
Description
- Available with 90° or clipped corners
- Produced from the finest quality optical white glass
- Packed in high quality white plastic boxes
Specifications
Specifications
| Length (Metric) | 75 mm |
| Sterility | Non-sterile |
| Thickness (Metric) | 1 mm |
| Material | Glass |
| Width (Metric) | 25 mm |
| Edges | Ground |
| Precleaned | Yes |
| No. per Case | 1440 |
| No. per Pack | 72 |
| Color | White |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.