Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickson™ 24-Hour Circular Rotation Charts
SDP

Catalog No. 15174211
Change view
Click to view available options
Temperature Range (Metric):
0°C to 250°C
7°C to 32°C
Diameter (Metric):
101 mm
152 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Diameter (Metric)
15-174-211 7°C to 32°C 101 mm
15-075-246 0°C to 250°C 152 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-174-211 Supplier Dickson™ Supplier No. C207
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Product Type Temperature Recorder Chart
Diameter (Metric) 101 mm
Diameter (English) 4 in.
For Use With (Application) For the accuracy of data, great way to archive monitoring history
For Use With (Equipment) For temperature chart recorder
Shape Circular
Temperature Range (English) 44.6°F to 89.6°F
Temperature Range (Metric) 7°C to 32°C
Time Range 24 hrs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.