Learn More
Dickson™ 4in. (10.2cm) Recorder Replacement Charts

Specifications
Specifications
| Description | 7°C to 32°C |
| Certifications/Compliance | CE, IP21 |
| Diameter (English) Outer | 4 in. |
| Diameter (Metric) Outer | 10.16 cm |
| For Use With (Application) | Ideal for monitoring long-term temperature trends in areas where proper temperatures are critical to product stability |
| Product Type | 7 Day Chart |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.