Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dickson™ Microprocessor-Based Temperature/Humidity/Dew Point Recorder Replacement Parts: Charts

Circular, paper charts for use with Dickson Temperature/Humidity/Dew Point Recorder.
$345.00
Specifications
Type | Circular Chart |
---|---|
Material | Paper |
Diameter (English) Outer | 8 in. |
Diameter (Metric) Outer | 20.3 cm |
For Use With (Equipment) | Dickson microprocessor-based temperature/humidity/dew point recorder |
Catalog Number | Mfr. No. | Running Time | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Running Time | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity & Availability | |||
13-940-1000
![]() |
Dickson™
C417 |
7 Days | -20°F to +120°F | -28.88°C to +48.88°C |
Pack of 60 for $345.00
|
|
|||
13-940-1002
![]() |
Dickson™
C473 |
7 Days | -4°F to +122°F | -20°C to +50°C |
Pack of 60 for $345.00
|
|
|||
13-940-1006
![]() |
Dickson™
C479 |
7 Days | 41°F to 104°F | 5°C to 40°C |
Pack of 60 for $345.00
|
|
|||
13-940-1004
![]() |
Dickson™
C477 |
7 Days | 40°F to 110°F | 4.44°C to 43.33°C |
Pack of 60 for $345.00
|
|
|||
13-940-1009
![]() |
Dickson™
C482 |
31 Days | -4°F to +122°F | -20°C to +50°C |
Pack of 60 for $345.00
|
|
|||
Description
- Charts measure 20.3cm in diameter
- Running times available: 1, 7, or 31 days
- Come in boxes of 60
Specifications
Circular Chart | |
8 in. | |
Dickson microprocessor-based temperature/humidity/dew point recorder |
Paper | |
20.3 cm | |
60 Pack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title