Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickson™ Pressure Data Logger
SDP

Catalog No. 15174175
Change view
Click to view available options
Battery Life:
6 Months
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Battery Life
15-174-175 6 Months
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-174-175 Supplier Dickson™ Supplier No. PR125
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Digital display for current and min./max. readings

  • Flash card option for data retrieval without moving the unit
  • Sampling rate: 1 second
  • Offers IP68 resistant case and delayed start option
  • With USB connectivity
  • Calibration method ensures regulatory and audit compliance
  • 0-100 PSI (PSI, ATM, Bar, mBar, InH2O, FtH2O, mmH2O, mmHG, InHg, Pascal, kP, MCA )

Specifications

Type Pressure Datalogger
Display Type LCD
Battery Type 1 DL 3 Lithium
Battery Life 6 Months
Includes USB connectivity
Certifications/Compliance CE
IP Rating IP68
Material Glass Filled Polycarbonate, Stainless Steel Hex
Model PR125
For Use With (Application) One step data retrieval for utility operators on the go retrive data without the bother of moving dataloggers or laptops, easy to see, easy to download data
Operating Temperature (English) 22°F to 176°F
Operating Temperature (Metric) -30°C to +80°C
Diameter (English) Outside 3.4 in.
Diameter (Metric) Outside 8.64 cm
Weight (English) 10.7 oz.
Weight (Metric) 300 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.