Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickson™ Start/Stop Temperature Data Logger with Digital Display
SDP

Catalog No. 15075130
Change view
Click to view available options
Battery Life:
1 Year
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Battery Life
15-075-130 1 Year
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-075-130 Supplier Dickson™ Supplier No. SP425

missing translation for 'validMainframeMsg'

Features digital display for current and min./max. readings

  • Battery powered
  • 32KB data storage
  • Start/Stop functionality for precise data collection
  • Calibration method ensures regulatory and audit compliance

Specifications

Type Datalogger, Digital Display Temperature
Display Type LCD
Data Memory 32 KB
Battery Type 132A Lithium
Battery Life 1 Year
Includes 123A Lithium battery and quick start guide
Channels 1
IP Rating IP20
Model SP425
Sensor Types Internal digital
For Use With (Application) Monitor food, chemical, drug and equipment storage areas, clean rooms, incubators and more! Units offer a push-to-start function that gives the operator more control of data recording
Accuracy (Temperature) ±1.2°F
Operating Temperature (English) -4°F to +158°F
Operating Temperature (Metric) -20° to +70°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.