Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Dicotyledon Stem Model
SCI_ED

Catalog No. S80990 Shop All Walter Products Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S80990 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80990 Supplier Walter Products™ Supplier No. B10303
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Modeled after a sunflower, this one year dicot stem gives anatomy in cross, radial and tangential sections. Shows epidermis, cork layer, phloem region, cambium, xylem region, pith and vital structures.

  • 45X enlarged model of one year old sunflower dicot stem
  • Cross, radial, and tangential sections display epidermis, cork layer, phloem region, cambium, xylem region, pith and vital structures in great detail
  • Designed and built to be as accurate as possible
  • Perfect for students and teachers
  • Made of plastic and includes diagram

Specifications

For Use With (Application) Education
Height (Metric) 15 cm
Includes Stem Model & diagram
Length (Metric) 18 cm
Quantity 1
Weight (Metric) 1.59 kg
Width (Metric) 35 cm
Product Type Model, Dicotyledon Stem
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.