Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Didactic Human Mini Skull
SCI_ED

Catalog No. S27460 Shop All Eisco Products
Change view
Click to view available options
Color:
Multi-color
Natural
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S27460 Natural
S27459 Multi-color
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S27460 Supplier Eisco™ Supplier No. AMCH1048AS
Add to Cart
Add to Cart

Provides an incredible amount of realism and detail for examining the human skeleton. All 15 pieces of this educational puzzle feature realistic textures, bony landmarks, and magnetic mounting for sturdy assembly.

  • Didactic miniature skull with 15 individual pieces
  • Reduced size, anatomically correct replica
  • Realistic details, texture, and bony landmarks
  • Ideal for educational demonstrations
  • Multicolored option for easier bone identification

Specifications

Color Natural
Dimensions (L x W x H) 5.25 x 3 x 4 in. (Skull)
Dimensions (L x W) 5.25 x 3 in.
For Use With (Application) Examining The Human Skeleton
For Use With (Equipment) In depth study of the human skull
Grade 9 to 12
Height (English) 4 in.
Height (Metric) 101.6 mm
Includes Didactic Miniature Skull with 15 Individual Pieces
Length (English) 5.25 in.
Length (Metric) 133.35 mm
Material ABS Plastic
Mounting Magnetic
Quantity 1
Size Reduced
Weight (English) 0.4 lb.
Weight (Metric) 181.43 g
Width (English) 3 in.
Width (Metric) 76.2 mm
Gender Male, Female
Product Type Human Body Anatomical Model
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.