Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Difco™ Dehydrated Culture Media: EC medium with 4-methylumbelliferyl-beta-D-glucuronide

Catalog No. DF0022175 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Quantity:
500 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
DF0022-17-5 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. DF0022-17-5 Supplier BD Supplier No. 222200
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

For detecting Escherichia coli in water, food and milk

  • Formulation: Tryptose 20g/L, Lactose 5g/L, Bile Salts No. 3 1.5g/L, Dipotassium Phosphate 4g/L, Monopotassium Phosphate 1.5g/L, Sodium Chloride 5g/L, 4-methylumbelliferyl-beta-D-glucuronide 0.05g/L

Certifications

BAM, CCAM, EPA, SMWW

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance BAM, CCAM, EPA, SMWW
Content And Storage <30°C
Form Dehydrated
Media Type E.Coli Medium
Product Type Bacterial Growth Medium
Formulation Tryptose 20g/L, Lactose 5g/L, Bile Salts No. 3 1.5g/L, Dipotassium Phosphate 4g/L, Monopotassium Phosphate 1.5g/L, Sodium Chloride 5g/L, 4-methylumbelliferyl-beta-D-glucuronide 0.05g/L
For Use With (Application) Detection Escherichia coli in Water, food and Milk
Packaging Type Bottle
Quantity 500 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.