Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Difco™ Dehydrated Culture Media: Fluid Thioglycollate Medium, Alternative

Catalog No. DF0257171 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Quantity:
500 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
DF0257-17-1 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. DF0257-17-1 Supplier BD Supplier No. 225710
Add to Cart
Add to Cart
This item is not returnable. View return policy

For sterility testing of biologics and cultivation of anaerobes, aerobes and microaerophiles

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO, 9000, USP
Content And Storage <30°C
Form Dehydrated
Media Type Fluid Thioglycollate Medium, Alternative
Product Type Microbiology Media
Formulation Casitone 15g/L, Yeast extract 5g/L, Dextrose 5.5g/L, Sodium Chloride 2.5g/L, L-Cystine 0.5g/L, Sodium Thioglycollate 0.5g/L
For Use With (Application) Isolation of bacteroides vulgatus 8482, Clostridium sporogenes 11437, 19404
Packaging Type Bottle
Quantity 500 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.