Learn More
Description
Shows safe work days by counting up electronically and automatically. If a lost time accident occurs, it's easy to set the display back to zero.
- Innovatively designed frameless construction in durable, lightweight aluminum
- Image goes to the edge, then wraps 2 in, deep for visual edge and unmistakable impact
- Built-in hidden mounting system
- Digital numbers advance one by one, every 24 hours
- 2 1/2 in. digits stand out in bright red LED
- Easy handheld remote allows user to set the time at which counter advances
- Saves last number in event of power failure
Order Info
- For indoor use. Dim: 28 x 20 x 2 in. frameless aluminum. Operates on 110VAC with 6 ft. power cord.
- Custom scoreboards available to carry your unique message; contact your Fisher Safety Customer Service Representative for ordering information.
Specifications
Specifications
| Electrical Requirements | 120 V 60 Hz |
| Includes | Remote control |
| Material | Aluminum |
| Quantity | 1 Ea. |
| Display Type | LED |
| For Use With (Application) | Eliminate The Hassle of Manual Updating |
| Height (English) | 28 in. |
| Width (English) | 20 in. |
| Displayed Text | Because Safety Matters _ Days Accident-Free |
| Product Type | Electronic Scoreboard |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.