Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Digi-Sense™ AC/DC Clamp Meter with Bluetooth™ Connectivity

Catalog No. 13310497 Shop All Oakton Products
Change view
Click to view available options
Length (Metric):
4.9 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
13-310-497 4.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-310-497 Supplier Digi-Sense™ Supplier No. 2025063
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

View, store, and share real-time data from a safe distance on a smartphone

  • Unlimited data storage based on smart device capacity
  • Reliable measurements.
  • Precalibrated to NIST-traceable standards
  • Rugged double-molded housing provides increased durability
  • Electronic overload protection prevents damage
  • Large backlit LCD permits viewing in low-light conditions

Specifications

Product Type Digital Multimeter
For Use With (Equipment) Electrical Equipment
Length (Metric) 4.9 cm
Material ABS
Accuracy DC Voltage Accuracy: ±1.0% rdg 3 digits, DC Current Accuracy: ±2.5% rdg ± 8 digits, AC Voltage Accuracy: ±1.2% rdg 5 digits, AC Current Accuracy: ±2.5% rdg ± 8 digits, Capacitance Accuracy: ±3.0% rdg ± 5 digits, Frequency Accuracy: ±1.0% ± 5 digits, Temperature Accuracy: ±3.0% rdg ± 9°F (±3.0% rdg ± 5°C)
Battery Type 9 V
Certifications/Compliance NIST
Display Backlit LCD
For Use With (Application) Electrical
Height (English) 9 in.
Height (Metric) 22.9 cm
Includes Test leads, type K thermocouple, carrying case, 9 V battery, and NIST-traceable calibration
Max. Temperature (English) 1400°F
Max. Temperature (Metric) 760°C
Min. Temperature (English) -4°F
Min. Temperature (Metric) -20°C
Model AC/DC Clamp Meter
Probe Type Type-K
Resolution AC True RMS/DC Current (Auto-ranging): 10 mA at 60 A, 100 mA at 600 A, 1 A at 1000 A; AC True RMS/DC Voltage (Auto-ranging): 0.1 mV at 600 mV (DC Voltage Only), 1 mV at 6 V, 10 mV at 60 V, 100 mV at 600 V; Resistance (Auto-ranging): 0.1 Ohms at 600 Ohms, 1 Ohms at 6 kOhms, 10 Ohms at 60 kOhms, 100 Ohms at 600 kOhms, 1 kOhms at 6 MOhms, 10 kOhms at 60 MOhms; Capacitance (Auto-ranging): 10 pF at 60 nF, 0.1 nF at 600 nF, 1 nF at 6 μF, 10 nF at 60 μF, 0.1 μF at 600 μF, 10 μF at 6000 μF; Duty Cycle: 0.1; Temperature: 0.1/1°
Temperature Range (English) -4°F to +1400°F
Temperature Range (Metric) -20°C to +760°C
Weight (English) 1 lb.
Weight (Metric) 0.45 kg
Width (Metric) 8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.