Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Digi-Sense™ Advanced Precalibrated RTD Thermometers

Catalog No. 13245296 Shop All Oakton Products
Change view
Click to view available options
Model:
Data logging
Not data logging
Probe Type:
2-input
Single input
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Probe Type
13-245-296 Not data logging Single input
13-245-295 Data logging 2-input
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-245-296 Supplier Digi-Sense™ Supplier No. 2025095
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Protective rubber armor boot with built-in stand, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal. Data logging models 20250-92, -94, and -96 also include a USB cable and software.

Perfect for the lab to production floor

  • Reliable measurements, guaranteed!
  • NIST-traceable certificate included
  • Heavy duty construction to protect against knocks and jars.
  • Super lager LCD for easy viewing of data
  • Accepts a wide variety of probes
  • Min, Max, and Avg readings, for quick analysis of the object
  • Electronic Offset function allows compensation of probe errors

Warranty and Services

2 Years

Specifications

Disposable Reusable
Height (English) 1 in.
Height (Metric) 2.6 cm
Includes Protective rubber armor boot with built-in stand, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal.
Material Plastic
Measurement Time <1 sec.
Model Not data logging
Probe Type Single input
Resolution 0.1°F (0.1°C) from 148 to 1562°F (-99.9 to 850°C); 1°F (1°C) outside range
Width (English) 2.25 in.
Product Type RTD Thermometer
Data Storage None
Length (English) 7 in.
Max. Temperature (English) 1562°F
Max. Temperature (Metric) 850°C
Min. Temperature (English) -320°F
Min. Temperature (Metric) -200°C
Temperature Range (English) -320°F to +1562°F
Temperature Range (Metric) -200°C to +850°C
Calibrated NIST-traceable
For Use With (Equipment) Pt 100 ohm RTD Probes
Battery Type 9V
Accuracy ±1.5°F (0.8°C) from -148 to 392°F (-99.9 to 199.9°C); ±2°F (1°C) ±0.5% of reading outside range
Display Backlit LCD
Width (Metric) 5.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.