Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Digi-Sense™ Advanced Precalibrated Thermistor Thermometers

Catalog No. 13245297 Shop All Oakton Products
Change view
Click to view available options
Model:
Data logging
Not data logging
Probe Type:
2 input
Single input
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Probe Type
13-245-297 Not data logging Single input
13-245-298 Data logging 2 input
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-245-297 Supplier Digi-Sense™ Supplier No. 2025093
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Protective rubber armor boot with built-in stand, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal. Data logging models 20250-92, -94, and -96 also include a USB cable and software.

Perfect for the lab to production floor

  • Reliable measurements, guaranteed!
  • NIST-traceable certificate included
  • Heavy duty construction to protect against knocks and jars.
  • Super lager LCD for easy viewing of data
  • Accepts a wide variety of probes
  • Min, Max, and Avg readings, for quick analysis of the object
  • Electronic Offset function allows compensation of probe errors

Warranty and Services

2 Years

Specifications

Disposable Reusable
Height (English) 1 in.
Height (Metric) 2.6 cm
Includes Soft carrying case, lanyard, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal.
Length (Metric) 178 mm
Material Plastic
Measurement Time <1 sec.
Model Not data logging
Probe Type Single input
Resolution 0.1°
Width (English) 2.25 in.
Product Type Thermistor Thermometer
Data Storage None
Length (English) 7 in.
Max. Temperature (English) 257°F
Max. Temperature (Metric) 125°C
Min. Temperature (English) -40°F
Min. Temperature (Metric) -40°C
Temperature Range (English) -40°F to +257°F
Temperature Range (Metric) -40°C to +125°C
Calibrated NIST-traceable
For Use With (Equipment) 400 Series Thermistor Probes with 1/4 in. phono plug
Battery Type 9V
Accuracy ±0.9°F (±0.5°C) from 32 to 158°F, (0 to 70°C); ±2°F (1°C) outside range
Display Backlit LCD
Width (Metric) 5.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.