Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Digi-Sense™ Precalibrated 1000 A AC and AC/DC Clamp Meters

Instantly view power variations on the analog bar graph

$243.15 - $316.75

Specifications

Product Type Clamp Meter
Length (English) 8.875 in.
Length (Metric) 22.6 cm
Material Plastic
Certifications/Compliance CAT II 2,000 V, Pollution degree 2, CAT III 600 V
View More Specs

Products 2
Catalog Number Mfr. No. Electrical Requirements Price Quantity & Availability  
Catalog Number Mfr. No. Electrical Requirements Price Quantity & Availability  
13-245-312
View Documents
Digi-Sense™
2025058
AC/DC
Each for $316.75
Only null left
Add to Cart
 
13-245-313
View Documents
Digi-Sense™
2025057
AC only
Each for $243.15
Only null left
Add to Cart
 
Description

Description

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • Large characters and backlight lets you read the display in all kinds of conditions
  • Easily select a function with a single rotary switch
  • Conveniently hold or 'freeze' a reading for times when you can't see the display
  • Be confident-the best measurement range is automatically selected
  • Stay safe and prevent damage with overload protection
  • Get increased durability with rugged double-molded housing and ergonomic grip
  • CAT III-600 V safety rating

Warranty and Services

2 Years

Specifications

Specifications

Clamp Meter
22.6 cm
CAT II 2,000 V, Pollution degree 2, CAT III 600 V
Measure the power quality running to your equipment, quickly uncovering hidden electrical issues.
4.3 cm
Test leads, one 9 V battery, temperature probe, carrying case, and NIST-traceable calibration report supplied by InnoCal.
-10°C to +50°C
3.1875 in.
8.875 in.
Plastic
6000-count LCD, with backlight and analog bar graph
1.6875 in.
0 to 10 MHz
One 9 V battery (included)
2 Years
8 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.