Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Digi-Sense™ Precalibrated Data Logging Sound Level Meter

Catalog No. 13245287 Shop All Oakton Products
Change view
Click to view available options
Display Type:
4-digit LCD (Backlit)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
13-245-287 4-digit LCD (Backlit)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-245-287 Supplier Digi-Sense™ Supplier No. 2025029
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Windscreen, 3.5-mm earphone plug, screwdriver, software, USB cable, three AAA batteries, and NIST-traceable calibration report with data supplied by InnoCal.

Precision accuracy measurements with powerful data logging software

  • Reliable measurements guaranteed
  • Precalibrated to NIST-traceable standards
  • Meets ANSI and IEC61672-1 Class 2 standards
  • Four user-selectable ranges from 30 to 130 dB provide additional flexibility
  • Expanded memory of up to 32,700 readings
  • Included data logging software with graphical display for quick and easy analysis
  • Programmable sample rates for a wide range of applications
  • Tripod mountable—ideal for field use

Warranty and Services

2 Years

Specifications

Certifications/Compliance IEC61672-1 Class 2 standards
Product Type Sound Level Meter
Display Type 4-digit LCD (Backlit)
For Use With (Application) Noise certification and reduction, OSHA and IEC surveys
Height (English) 1 in.
Height (Metric) 2.7 cm
Includes Windscreen, 3.5 mm earphone plug, screwdriver, software, USB cable, three AAA batteries, and NIST-traceable calibration report with data supplied by InnoCal.
Length (English) 9.25 in.
Length (Metric) 23.5 cm
Measurement Range 30 to 130 dB
Resolution 0.1 dB
Response Time 0.5 sec
Warranty 2 year
Width (English) 2.5 in.
Width (Metric) 6.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.