Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Digi-Sense™ Precalibrated Folding Pocket Thermometer

Catalog No. 13245279 Shop All Oakton Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +290°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-245-279 -50°C to +290°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-245-279 Supplier Digi-Sense™ Supplier No. 2025034
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

two AAA battery and NIST-traceable calibration report with data supplied by InnoCal.

Small enough to carry in your pocket.

  • Reliable measurements guaranteed
  • Precalibrated to NIST-traceable standards
  • Hinged design allows probe to fold away and fit into your pocket
  • Narrow probe tip for quicker response time
  • HACCP compliant for food applications

Warranty and Services

2 Years

Specifications

Disposable Single-use
For Use With (Application) HACCP-approved for food use, laboratory, educational, R&D
Height (English) 0.75 in.
Height (Metric) 2 cm
Includes Battery and NIST-traceable calibration report with data supplied by InnoCal
Length (English) Overall 10 in.
Length (English) Probe 4 in.
Length (Metric) 150 mm
Length (Metric) Overall 25.4 cm
Length (Metric) Probe 10.2 cm
Material Plastic
Measurement Time 2 sec.
Probe Type Penetration
Resolution 0.1° 1° above 200°F (93°C)
Width (English) 1.75 in.
Product Type Digital Pocket Thermometer
Length (English) 6 in.
Max. Temperature (English) 544°F
Max. Temperature (Metric) 290°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +544°F
Temperature Range (Metric) -50°C to +290°C
Calibrated NIST-traceable
Battery Type AAA
Accuracy ±1.8°F; ±3.6°F below -4°F; ±1% of reading above 212°F [±1.0°C; ±2.0°F below -20°C; ±1% of reading above 100°C]
Immersion Length 6 in.
Display Digital LCD
Width (Metric) 4.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.