Learn More
Description
Includes
Built-in desktop stand, wall-mounting bracket, one AAA battery and NIST-traceable calibration report with data supplied by InnoCal. Model 20250-31 also includes an external temperature probe with a 3 ft cable.
Designed to gauge proper humidity levels
- Reliable measurements, guaranteed!
- Precalibrated to NIST-traceable standards
- Unique environment comfort indicator
- Displays both temperature and humidly
Warranty and Services
2 Years
Specifications
Specifications
| Accuracy (Barometer) | ±5%, ±8% RH Above 80% and Below 40% RH |
| Resolution (Temperature) | 0.1°C |
| Temperature Range (Metric) | 0°C to 50°C |
| Resolution (Humidity) | 0.01 |
| For Use With (Application) | Indoor measurements |
| Humidity Range | 20 to 90% |
| Temperature Range (English) | 32°F to 120°F |
| Accuracy (Temperature) | ±1.8°F (±1.0°C) |
| Accuracy (Relative Humidity) | ±5% RH; ±8% RH above 80% and below 40% RH |
| Includes | Indicator only |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.