Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Digi-Sense™ Precalibrated Infrared Stick Thermometer

Catalog No. 13245270 Shop All Oakton Products
Change view
Click to view available options
Temperature Range (Metric):
-18°C to +302°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-245-270 -18°C to +302°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-245-270 Supplier Digi-Sense™ Supplier No. 2025009
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

NIST-traceable certificate, layard and one 9 V battery.

Unique ergonomic stick-style design fits comfortably in your hand

  • Includes NIST-traceable certificate with data and uncertainties
  • Water- and dust-resistant
  • P54 rating
  • Laser sighting to pinpoint the center of the measurement area
  • Safely and easily locate hot and cold spots, preventing problems and saving costs

Warranty and Services

2 Years

Specifications

Disposable Single-use
Emissivity Fixed
For Use With (Application) Noncontact surface temperature measurement
Height (English) 7 in.
Height (Metric) 17.8 cm
Includes NIST-traceable certificate, lanyard and one 9 V battery.
Length (Metric) 44 mm
Material Plastic
Measurement Time <150 milliseconds
Resolution 0.1°
Width (English) 1.5 in.
Product Type Infrared Thermometer
Length (English) 1.75 in.
Max. Temperature (English) 575°F
Max. Temperature (Metric) 302°C
Min. Temperature (English) 0°F
Min. Temperature (Metric) -18°C
Temperature Range (English) 0°F to 575°F
Temperature Range (Metric) -18°C to +302°C
Calibrated NIST-traceable
Battery Type 9V
Accuracy ±2% of reading or ±3.6°F (±2.0°C), whichever is greater
Display Backlit LCD
Width (Metric) 3.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.