Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Digi-Sense™ Precalibrated Infrared Thermometers

Catalog No. 13245267 Shop All Oakton Products
Change view
Click to view available options
Temperature Range (Metric):
-20°C to +332°C
-35°C to +537°C
-35°C to +800°C
Temperature Range (English):
-31°F to +1000°F
-31°F to +1472°F
-4°F to +630°F
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English)
13-245-267 -35°C to +537°C -31°F to +1000°F
13-245-265 -35°C to +800°C -31°F to +1472°F
13-245-266 -20°C to +332°C -4°F to +630°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-245-267 Supplier Digi-Sense™ Supplier No. 2025005
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

One 9 V battery and NIST-traceable calibration report with data supplied by InnoCal.

Digi-Sense™ Precalibrated Infrared Thermometers safely and easily locate hot and cold spots

  • Reliable measurements
  • Precalibrated to NIST-traceable standards
  • Pistol-grip handle is comfortable and easy to use
  • Measure surface temperatures quickly and accurately
  • Trigger lock for continuous scanning

Warranty and Services

2 Years

Specifications

Emissivity Adjustable
Includes One 9 V battery and NIST-traceable calibration report with data supplied by InnoCal.
Length (Metric) 23 cm
Material Plastic
Measurement Time <300 milliseconds
Resolution 0.1°
Product Type Infrared Thermometer
Max. Temperature (English) 1000°F
Max. Temperature (Metric) 537°C
Min. Temperature (English) -31°F
Min. Temperature (Metric) -35°C
Temperature Range (English) -31°F to +1000°F
Temperature Range (Metric) -35°C to +537°C
Calibrated NIST-traceable
Battery Type 9V
Accuracy ±4.5°F from -58° to 68°F; ±1.0% of reading ± 1 digit from 68° to 572°F; ±1.5% of reading ± 1 digit from 572° to 1000°F (±2.5°C from -50° to 20°C; ±1.0% of reading ± 1 digit from 20° to 300°C; ±1.5% of reading ± 1 digit from 300° to 537°C)
Display Backlit LCD
Width (Metric) 11.4 cm
Scale 12:1 Distance to target size ratio
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.