Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Digi-Sense™ Precalibrated Professional CFM/CMM Vane Thermoanemometer

Catalog No. 13245256 Shop All Oakton Products
Change view
Click to view available options
Airflow Rate:
80 to 5900 fpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Airflow Rate
13-245-256 80 to 5900 fpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-245-256 Supplier Digi-Sense™ Supplier No. 2025015
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

vane probe sensor with 3.9-ft (1.2-m) cable, hard carrying case, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal.

Save time by storing up to 16 commonly used vent area sizes into memory (eight CFM and eight CMM)

  • Reliable measurements guaranteed
  • Precalibrated to NIST-traceable standards by InnoCal
  • User-select units of measure (ft/min, m/s, mph, km/h, knots, CFM, and CMM) eliminates need for conversion
  • Measure air velocities up to 5900 ft/min (30 m/s) to cover broad range of applications
  • Measure air flow up to 999,900 CFM (999,900 CMM)
  • Large dual function 4-digit LCD with backlight capability for easy reading
  • Auto power-off extends battery life
  • Fits comfortably in your hand

Warranty and Services

2 Years

Specifications

Type Vane Thermoanemometer
Accuracy ±3% +40 ft./min. or 0.2 m/s
Airflow Rate 80 to 5900 fpm
Case Material Plastic
Gas Type Air
Color Blue, Gray
Description Professional CFM/CMM Vane Thermoanemometer with NIST Traceable Cal
For Use With (Application) HVAC or outdoor environments
Height (English) 2 in.
Height (Metric) 5.1 cm
Length (English) 8 in.
Length (Metric) 20.3 cm
Power Supply Details One 9 V battery
Width (Metric) 7.6 cm
Temperature (English) 32°F to 122°F
Temperature (Metric) 0°C to 50°C
Width (English) 3 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.