Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Digi-Sense™ Precalibrated Professional Thermocouple Thermometers

Catalog No. 13245274 Shop All Oakton Products
Change view
Click to view available options
Model:
4 channels
Data Storage:
Data logging
Length (Metric):
40.64 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Data Storage Length (Metric)
13-245-274 4 channels Data logging 40.64 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-245-274 Supplier Digi-Sense™ Supplier No. 2025020
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Type K bead wire temperature probe (one for each input), hard carrying case, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal. Data logging models 20250-19 and -20 also include USB cable and software.

Rugged, heavy-duty construction protects against knocks and jars

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • Relative time stamp provides a time reference for major events
  • Electronic off set function allows compensation of probe errors
  • Infrared input port allows safe, noncontact measurements with optional IR wand

Warranty and Services

2 Years

Specifications

Height (English) 8 in.
Height (Metric) 20.32 cm
Includes Type K bead wire temperature probe (one for each input), hard carrying case, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal. Data logging model 20250-20 also includes USB cable and software.
Length (Metric) 40.64 cm
Material Plastic
Model 4 channels
Probe Type Type K Thermocouple
Resolution 0.1° 1° above 1000°
Product Type Thermocouple Thermometer
Data Storage Data logging
Max. Temperature (English) 2500°F
Max. Temperature (Metric) 1372°C
Min. Temperature (English) -328°F
Min. Temperature (Metric) -200°C
Temperature Range (English) -328°F to +2501°F
Temperature Range (Metric) -200°C to +1372°C
Calibrated Yes
For Use With (Equipment) Any Type-K thermocouple probe with miniconnector
Battery Type 9V
Accuracy ±0.15% of reading +1.8°F; ±0.5% of reading +3.6°F below -148°F [±0.15% of reading +1.0°C; ±0.5% of reading +2.0°C below -100°C]
Display Backlit LCD
Width (Metric) 29.21 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.