Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Digi-Sense™ USB Temperature and Temperature/RH Dataloggers

Catalog No. 13245290
Change view
Click to view available options
Display Type:
LCD
No Display
Status Indicator Lights
Humidity Range:
0 to 100%
No humidity monitoring
Temperature Range (Metric):
-200°C to +1370°C
-40°C to +70°C
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type Humidity Range Temperature Range (Metric)
13-245-290 Status Indicator Lights No humidity monitoring -200°C to +1370°C
13-245-291 LCD 0 to 100% -40°C to +70°C
13-245-292 No Display 0 to 100% -40°C to +70°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-245-290 Supplier Cole-Parmer™ Supplier No. 2025044
Add to Cart
Add to Cart

Digi-Sense™ USB Dataloggers are portable or mountable to fit multiple applications

  • Each Digi-Sense data logger comes user ready with software, mounting clip and easy to following instructions.
  • Intended applications include monitoring pharmaceutical, food & beverage, storage and office, museum, laboratory and transportation environments.
  • Ease of use and affordability make these instruments ideal for any need where accurate temperature monitoring is needed.
  • Intuitive software supports two modes of data display and powerful data scaling and panning functionality. Data can be downloaded in spreadsheet compatible formats for analysis or graphically printed out.
  • The durable polycarbonate housing and precision sensors and electronics are backed by a 2-year warranty.

Warranty and Services

2 Years

Specifications

Type Datalogger
Display Type Status Indicator Lights
Data Memory 32,000 Readings
Calibration Not Calibrated
Alarm Types High/Low, Selectable
Software Type Setup, real-time monitoring, data acquisition, data analysis
Battery Type 3.6 V Lithium, 1/2 AA
Battery Life 1 Year Typical
Includes Software, mounting clip and hardware, protective plastic cover, and battery.
Channels 1
Interface USB
Material Plastic
For Use With (Application) Monitoring pharmaceutical, food & beverage, storage and office, museum, laboratory and transportation environments. 
For Use With (Equipment) Type-K Thermocouple Probes
Accuracy (Temperature) ±2°F (1°C)
Humidity Range No humidity monitoring
Temperature Resolution 0.01°
Temperature Range (Metric) -200°C to +1370°C
Length (English) 3.875 in.
Length (Metric) 9.8 cm
Weight (Metric) 0.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.