Learn More
United Scientific™ Digital Heating Mantle with Stirrer

Shop All United Scientific Supplies, Inc Products


Description
- This series of digital heating mantles includes a built-in stirrer function.
- Separate knobs control the temperature level up to 400°C and stirring speed up to 800 rpm.
- The external probe allows the temperature of the contents of the flask to be directly measured.
- Case is constructed of durable stainless steel and aluminum materials.
- Knitted mantle is made from glass fiber yarn and designed to securely hold round bottom flasks with the top half of the flask visible during operation.
- Available in various sizes to hold flasks from 100 mL to 5000 mL capacity.
- Includes a spill collect system to drain solution if a flask breaks during use.
Specifications
Specifications
| Certifications/Compliance | Prop 65 |
| Capacity (Metric) | 500 mL |
| Depth (English) | 8.54 in. |
| Depth (Metric) | 217 mm |
| Diameter (Metric) Inner | 108 mm |
| For Use With | Round Bottom Flasks |
| Height (English) | 8 in. |
| Height (Metric) | 203 mm |
| Length (Metric) | 287 mm |
| Voltage | 115 V |
| Show More |
Warning: Cancer and reproductive harm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.