Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Digital Hot Plate/Stirrer CSA Approved
SDPSCI_ED

Catalog No. S111034 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Plug Type:
US
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
S111034 US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S111034 Supplier United Scientific™ Supplier No. HOTPDG
Add to Cart
Add to Cart

This digital hot plate with magnetic stirrer features a temperature probe that sits directly in the flask or beaker, allowing for more precise heating of solutions.

This digital hot plate with magnetic stirrer features a temperature probe that sits directly in the flask or beaker, allowing for more precise heating of solutions. In addition to double PT sensors, the unit is designed with a one-knob digital controller for temperature, RPM and time, each with an independent LED display. For enhanced safety and ease of unsupervised operation, a built-in alarm audibly signals the completion of the user-allotted time cycle. In the event of malfunction, the display will indicate an error code for quick diagnosis and resolution.

The unit's heating plate measures 6 inches in diameter to accommodate beakers and flasks up to 2000 mL in capacity and is composed of scratch and chemical resistant stainless steel with a ceramic coating. Its durable aluminum housing is thermally insulated, keeping the device relatively cool to the touch during operation. CSA approved.

Technical specifications:
  • Operates on 115V / 60 Hz
  • Maximum stir speed: 1500 RPM
  • Heat output: 650 W
  • Temperature range: 0 to 350°C (can be displayed in C or F)
  • Adjustable safety cutoff range: 50 to 400°C
  • Hot top indicator for temperatures above 50°C, even when switched off
  • Display can be toggled between hotplate and probe temperature

Specifications

Top Plate Material Ceramic
Voltage 115 V
Includes Stainless Steel Rod (400 mm long), PT100 Sensor Probe (12 mm in diameter), Magnetic Stir Bar (35 x 9 mm), Boss Head Clamp
Size 6 in. dia.
Temperature (Metric) 0°C to 350°C
Frequency 60 Hz
Type Magnetic Stirring Hotplate
Shape Round
Max. Sample Load 2 L
Plug Type US
No. of Positions 1
Max. Container Size 2 L
Stirring Range 0 to 1500 rpm
Warranty 1 Year
Certifications/Compliance CSA
Display Digital
Show More Show Less

CSA Approved

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.