Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Digital Hotplate Magnetic Stirrer with Temperature Probe and Support Stand
SCI_ED

Catalog No. S139000 Shop All Walter Products Products
Change view
Click to view available options
Top Plate Material:
Ceramic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material
S139000 Ceramic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S139000 Supplier Walter Products™ Supplier No. WPECOPLUSHST

missing translation for 'validMainframeMsg'

This digital hotplate magnetic stirrer kit comes with temperature probe, support stand and two magnetic stir bars.

  • Provides excellent heating performance and efficient mixing
  • Ceramic top plate with excellent corrosion resistance
  • HOT warning prompted at temperatures over 50°C
  • LCD display shows the actual and set temperature and speed
  • Continuous or timed operation
  • Advanced microprocessor controls allow quick, precise adjustment of speed and temperature
  • Long-life DC brushless motor provides stable operation with minimal noise
  • Timer: 99 hr 59 min
  • Max Stir Bar Length: 40 mm
  • Sensor Control Accuracy: ±0.5°C

Specifications

Top Plate Material Ceramic
Temperature (Metric) 50°C to 360°C
Temperature (English) 122°F to 680°F
Weight (English) 5.5 lb.
Weight (Metric) 2.5 kg
Max. Sample Load 2 L
Dimensions (L x W x H) 11.75 x 6.75 x 4.25 in.
Display LCD
Top Plate Diameter (Metric) 152 mm
Speed 100 to 1500 rpm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.