Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Digital Infrared Thermometer
SDPSCI_ED

Catalog No. S00335 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +500°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S00335 -50°C to +500°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00335 Supplier United Scientific™ Supplier No. UNDGIRTRM01
Add to Cart
Add to Cart
This item is not returnable. View return policy

This handheld Digital Infrared Thermometer is useful for a wide range of environments where touchless temperature readings are needed. Provides measurement in degrees F or C (0.1° resolution).

  • LCD readout with backlight.
  • Simple to use.
  • Power off: Automatic shut off after ∼ 7 seconds
  • Temperature range: -50°C to +500°C (-58°F to +932°F)
  • Polarity: Automatic (no indication for positive polarity)
  • Minus (-) sign for negative polarity.
  • Emissivity: 0.95 fixed value
  • Field of view: D/S-Approximately 12:1 ration (D = Distance, S = Spot) (Has 90% encircled energy at focal point)
  • Diode Laser: Output
  • Spectral Response: 6 ∼ 14 μm
  • Operating Temperature: 0°C to 50°C (32°F to 122°F)
  • Storage Temperature: -20°C to +60°C (-4°F to +140°F)
  • Relative Humidity: 10% - 90% RH operating, <80% RH storage
  • Power supply: 2 AAA Batteries (Not included)
  • Weight: 160 g (0.4 lb.)
  • Size: 6 x 4.1 x 2.2 in.

Specifications

Emissivity 0.95
For Use With (Application) Useful where touchless temperature readings are needed
Height (English) 4.1 in.
Height (Metric) 10.4 cm
Humidity Range 10 to 90%
Includes Digital Infrared Thermometer
Length (Metric) 15 cm
Material Plastic
Model UNDGIRTRM01
Probe Type No Probe
Resolution 0.1°
Weight (English) 0.4 lb.
Weight (Metric) 160 g
Width (English) 2.2 in.
Product Type Digital Infrared Thermometer
Data Storage None
Length (English) 5.9 in.
Max. Temperature (English) 932°F
Max. Temperature (Metric) 500°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +932°F
Temperature Range (Metric) -50°C to +500°C
Calibrated Factory Calibrated
For Use With (Equipment) Beakers, Bottles, Pots
Battery Type AAA
Accuracy 0.1°F/C
Subdivision Digital
Immersion Length No Immersion
Display Digital
Width (Metric) 5.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.