Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Quincy Lab Digital Air Forced (AFE) Lab Ovens
SCI_ED

Catalog No. S13045
Change view
Click to view available options
Capacity (English):
0.6 cu. ft.
1.14 cu. ft.
1.83 cu. ft.
2.86 cu. ft.
Dimensions (D x W x H) Interior:
10 x 12 x 8.25 in.
12 x 18 x 14.2 in.
13 x 13 x 11 in.
14 x 18 x 19.8 in.
No. of Shelves:
8
11
14
20
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (D x W x H) Interior No. of Shelves
S13045 0.6 cu. ft. 10 x 12 x 8.25 in. 8
S13046 1.14 cu. ft. 13 x 13 x 11 in. 11
S13047 1.83 cu. ft. 12 x 18 x 14.2 in. 14
S13048 2.86 cu. ft. 14 x 18 x 19.8 in. 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
NOT FOR USE WITH FLAMMABLE LIQUIDS OR GASES
Catalog No. S13045 Supplier Quincy Lab Supplier No. 10AFE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

NOT FOR USE WITH FLAMMABLE LIQUIDS OR GASES

Digital Air Forces (AFE) Lab Ovens are designed to meet the laboratory needs of industry, research organizations and schools. They are used for part drying, baking, curing, sterilizing, evaporating, heat treating, annealing, and testing, as well as other applications.

Temperature Range: Ambient (room temperature) +25°F minimum to a maximum of 450°F (232°F)

All of our Digital Lab Oven Series offer these standard features:

  • Digital PID microprocessor (Accuracy of ±0.5°C)
  • Dual overtemperature safety feature (Both an electronic fail safety alarm and a secondary thermal safety alarm)
  • Corrosion resistant aluminized interior
  • 115 Volts or 230 Volts available
  • Resistive-tubular incoloy heating elements
  • 1 inch of high density mineral wool insulation
  • Insulated Steel Doors with high impact thermoplastic handles
  • 2 adjustable and 1 fixed nickeled plated shelves
  • Baked in scratch-resistant powder coated finish
  • A circulating fan which provides air circulation for improved uniformity (AF Models only)

Specifications

Capacity (English) 0.6 cu. ft.
Convection Type Forced
Capacity (Metric) 17 L
Temperature (Metric) Ambient to 232°C
Type Forced Air Convection Oven
No. of Shelves 8
Plug Type 5-15P
Temperature Stability ±0.5°C
Warranty 18 Months
Dimensions (D x W x H) Interior 10 x 12 x 8.25 in.
Voltage 115 V
Wattage 800 W
Amperage 6.6 A
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.