Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Quincy Lab Inc Digital Laboratory Gravity Convection Ovens
SCI_ED

Catalog No. S13044
Change view
Click to view available options
Amperage:
10.5 A
12.5 A
5.2 A
6.3 A
Capacity (Metric):
19.8 L
36 L
56.6 L
85 L
Wattage:
600 w
750 w
1200 w
1500 w
Dimensions (D x W x H) Interior:
25.4 x 30.5 x 25.4 cm
30.5 x 45.7 x 39.6 cm
33 x 33 x 33 cm (13 x 13 x 13 in.)
35.6 x 45.7 x 55.4 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage Capacity (Metric) Wattage Dimensions (D x W x H) Interior
S13044 12.5 A 85 L 1500 w 35.6 x 45.7 x 55.4 cm
S13041 5.2 A 19.8 L 600 w 25.4 x 30.5 x 25.4 cm
S13042 6.3 A 36 L 750 w 33 x 33 x 33 cm (13 x 13 x 13 in.)
S13043 10.5 A 56.6 L 1200 w 30.5 x 45.7 x 39.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S13044 Supplier Quincy Lab Inc Supplier No. 40GCE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Easier to accurately set than analog ovens.

  • Digital microprocessor control
  • Gravity convection
  • Durable double wall construction
  • Scratch resistant hammer finish
  • Corrosion resistant aluminized interior
  • Made with UL and CSA recognized components

Specifications

Capacity (English) 3 cu. ft.
Certifications/Compliance CUL, IEC 61010-1, UL 61010-1
Capacity (Metric) 85 L
Type Digital Laboratory Oven
No. of Shelves 22
Temperature Stability ±0.5°C
Warranty 18 Months
Dimensions (D x W x H) Interior 35.6 x 45.7 x 55.4 cm
Dimensions (L x W x H) 20 x 16 x 30 in., 51 x 41 x 76 cm
Length (English) 20 in.
Length (Metric) 51 cm
Width (English) 16 in.
Width (Metric) 41 cm
Height (English) 21 in.
Height (Metric) 76 cm
Weight (English) 85 lb.
Voltage 115 V
Wattage 1500 w
Amperage 12.5 A
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.