Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Celestron Digital Microscope Imager
SCI_ED

Catalog No. S81835 Shop All Celestron International Products
Change view
Click to view available options
Camera Type:
2 MP
5 MP
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Camera Type
S81835 5 MP
S81804 2 MP
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S81835 Supplier Celestron Supplier No. 44422
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Turn your traditional microscope (stereo and biological) into a high-resolution digital microscope using a sensor digital microscope imager.

  • Makes a traditional microscope into a digital microscope, allowing you to capture images and video of your specimens via your computer
  • The microscope imager works with 23 mm to 30 mm diameter eyepieces
  • Connect the imager to your computer via USB 2.0 cable
  • Downloadable software works with both Mac and Windows PCs
  • Measure and annotate your specimens with built-in measurement and marking tools

Specifications

Type Digital Microscope Imager
Autoclavable Not Autoclavable
Camera Type 5 MP
Height (English) 1 in.
Length (English) 2.43 in.
Sterility Non-sterile
Weight (English) 3 oz.
Weight (Metric) 88.7 mL
Width (English) 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.