Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Digital Min/Max Thermometer
SDPSCI_ED

Catalog No. S27798 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Temperature Range (Metric):
-40°C to +50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S27798 -40°C to +50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27798 Supplier United Scientific Supplies Supplier No. DMMT01
Add to Cart
Add to Cart

Records the minimum and maximum temperatures for seven days at a time

  • Record minimum and maximum temperatures in °C or °F for 7 days at a time
  • Includes two probes with 5 ft. leads
  • Dual channels record individual temperature readings
  • Water-resistant housing
  • Protective cover for LCD display
  • Requires (2) AA batteries, not included

Specifications

Display Dimensions Three Digit
Disposable Reusable
For Use With (Application) Environmental Temperature Readings
Height (English) 1.5 in.
Height (Metric) 4 cm
Includes Thermometor, Connected Probes (2)
Length (Metric) 22 cm
Material Plastic
Resolution One Decimal
Weight (English) 1 lb.
Weight (Metric) 0.5 kg
Width (English) 3.5 in.
Product Type Min/Max Thermometer
Data Storage None
Max. Temperature (English) 120°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) -40°F
Min. Temperature (Metric) -40°C
Temperature Range (English) -40°F to +120°F
Temperature Range (Metric) -40°C to +50°C
Calibrated Factory Calibrated
For Use With (Equipment) Beakers, Flasks
Battery Type (2) AA
Accuracy ±1°C
Subdivision 0.1°F
Immersion Length 2 cm
Display LED
Width (Metric) 22 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.