Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Digital ON/OFF Benchtop Temperature Controller
SDP

Catalog No. 11476118 Shop All Fisherbrand Products
Change view
Click to view available options
Sensor Types:
J-Type Thermocouple
K-Type Thermocouple
Voltage:
120 V
240 V
Model:
°C Display
°F Display
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sensor Types Voltage Model
11-476-118 J-Type Thermocouple 240 V °C Display
11-476-113 J-Type Thermocouple 120 V °F Display
11-476-114 J-Type Thermocouple 120 V °C Display
11-476-115 K-Type Thermocouple 120 V °F Display
11-476-116 K-Type Thermocouple 120 V °C Display
11-476-117 J-Type Thermocouple 240 V °F Display
11-476-119 K-Type Thermocouple 240 V °F Display
11-476-120 K-Type Thermocouple 240 V °C Display
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 11-476-118
Add to Cart
Add to Cart
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Fisherbrand™ Digital ON/OFF Benchtop Temperature Controller is designed for general purpose use in indoor environment applications.

  • Affordable and compact
  • Compatible with a wide range of heaters and applications
  • Set-point value can be adjusted by using simple interface
  • 5-foot power cord
  • Temperature Range Control: 32 to 999°F (0 to 600°C)

Warranty and Services

1-year

Specifications

Accuracy ±1% FS
Controller Type ON/OFF
Dimensions (L x W x H) 5.5 x 4.25 x 1.75 in.
Voltage 240 V
Display Digital
Includes 5 ft (1.5 m) factory installed J-type or K-type thermocouple sensor
Model °C Display
Shape Retangular cube with front facing control panel
Sensor Types J-Type Thermocouple
For Use With (Application) General purpose use in indoor environments to control temperatures on applications requiring automatic temperature control.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.