Learn More
Description
- Affordable and compact
- Compatible with a wide range of heaters and applications
- Set-point value can be adjusted by using simple interface
- 5-foot power cord
- Temperature Range Control: 32 to 999°F (0 to 600°C)
Warranty and Services
1-year
Specifications
Specifications
| Accuracy | ±1% FS |
| Controller Type | ON/OFF |
| Dimensions (L x W x H) | 5.5 x 4.25 x 1.75 in. |
| Voltage | 240 V |
| Display | Digital |
| Includes | 5 ft (1.5 m) factory installed J-type or K-type thermocouple sensor |
| Model | °F Display |
| Shape | Retangular cube with front facing control panel |
| Sensor Types | K-Type Thermocouple |
| For Use With (Application) | General purpose use in indoor environments to control temperatures on applications requiring automatic temperature control. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
