Learn More
Description
- Compact, plug and play design
- Simple, three-key user control
- Programmable in either °C or °F
- Auto / manual control ability
- Advanced PID control
- Includes adaptor cord
- Includes 10 ft K-type thermocouple
- User programmable alarm types, including latching options
- Programmable security lock levels
- Fused input
- Sensor break protection with average output options which allows process to continue heating
Warranty and Services
1-year
Specifications
Specifications
| Accuracy | ±0.9°F (0.50°C) |
| Certifications/Compliance | RoHs |
| Controller Type | PID |
| Controller | Digital PID Benchtop Controller |
| Dimensions (L x W x H) | 6.39 x 9.48 x 1.99 in. |
| Voltage | 120 V |
| Display | Digital |
| Includes | 3 m Heater Adapter Cord |
| Shape | Rectangular Cube |
| Sensor Types | K-type thermocouple |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
