Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Digital Scale
SDPSCI_ED

Catalog No. S00074 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity:
100 g
200 g
600 g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S00074 100 g
S00076 200 g
S00079 600 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S00074 Supplier United Scientific™ Supplier No. UNEDSCL100
Add to Cart
Add to Cart

These United Scientific Digital Scales feature four weighing modes: g / oz. / ozt. / dwt, tare function, and a 60 second auto shut-off to preserve battery life.

These compact scales have a 55 mm x 55 mm weighing platform.

  • Each features four weighing modes: g / oz. / ozt. / dwt, tare function, and a 60 second auto shut-off to preserve battery life.
  • Available in three different capacities.
  • All use 2 “AAA” batteries (included).
  • Auto Shut off after 60 seconds.
  • Includes a dual purpose cover/weighing tray.

Specifications

Capacity 100 g
Display Type Digital
Readability 0.01 g
Stabilization Time After Tare Button is Pushed
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.