Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Digital Thermometers with Stainless-Steel Probe on Cable

Catalog No. 1507732 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +150°C
-50°C to +300°C
0°C to 200°C
N/A
Temperature Range (English):
-58°F to +302°F
-58°F to +572°F
32°F to 392°F
Accuracy:
±1°C
±1°C between -30 to 150°C, otherwise ±2°C
±1°C from -20°C to +100°C
±2°C
Length (Metric) Cable:
45.72 cm
73.7 cm
106.6 cm
304.8 cm
305 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English) Accuracy Length (Metric) Cable
15-077-32 -50°C to +150°C -58°F to +302°F ±1°C between -30 to 150°C, otherwise ±2°C 45.72 cm
15-077-9E -50°C to +300°C -58°F to +572°F ±1°C 305 cm
14-648-46 -50°C to +300°C -58°F to +572°F ±1°C from -20°C to +100°C 73.7 cm
15-077-9D N/A -58°F to +572°F ±1°C 304.8 cm
15-077-29 0°C to 200°C 32°F to 392°F ±2°C 106.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 missing translation for 'options'
Catalog No. 15-077-32
Add to Cart
Add to Cart

Easy-to-read digital thermometers are compact to hold in your hand or mount on wall in restricted areas

Easy-to-read digital thermometers are compact to hold in your hand or mount on wall in restricted areas. Fisher Scientific™ Digital thermometer with stainless-steel probe is chemically resistant to most acids, bases and solvents and may be used to measure temperature of gases, liquids, food, and other semisolids.

  • Models 15-077-16, -15, -21, -8B, -29 and 14-648-46 have alarm that can be set to alert user to temperatures that exceed setpoints
  • Some models (such as 15-077-16 and -15) have special features that print temperature, high/low memory and time of day; 15-077-29 thermometer has additional timer alarms
  • For a miniature-size thermometer, see model 15-077-32

For use in cuvets, soil, incubators, petroleum products and piercing food samples. Waterproof thermometers (models 15-077-9E, -9D and 14-648-46) are ideal for wet labs, wash-down areas and outdoor applications in the agricultural, petrochemical, food, and pharmaceutical industries.

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Diameter (English) Probe 0.14 in.
For Use With (Application) Measuring temperature in liquids, air/gas and semi solids
Includes Silver Oxide battery, Stainless Steel probe
Length (English) Cable 18 in.
Length (English) Probe 7 in.
Length (Metric) 100 mm
Length (Metric) Cable 45.72 cm
Length (Metric) Probe 17 cm
Material Stainless Steel
Resolution 0.1°C
Weight (English) 1 oz.
Weight (Metric) 20 g
Product Type Traceable Digital Thermometer w/Probe
Length (English) 4 in.
Max. Temperature (English) 302°F
Max. Temperature (Metric) 150°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +302°F
Temperature Range (Metric) -50°C to +150°C
Calibrated Yes
Accuracy ±1°C between -30 to 150°C, otherwise ±2°C
Display Digital LCD
Width (Metric) 8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.